!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED OVERALLS, HRC 3, 9 OZ, ROYAL BLUE, 31 1/2-80 IN INSEAM/34 IN WAIST, COTTON/NYLON

INSULATED OVERALLS, HRC 3, 9 OZ, ROYAL BLUE, 31 1/2-80 IN INSEAM/34 IN WAIST, COTTON/NYLON

VIKING

INSULATED OVERALLS, HRC 3, 9 OZ, ROYAL BLUE, 31 1/2-80 IN INSEAM/34 IN WAIST, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED OVERALLS, HRC 3, 9 OZ, ROYAL BLUE, 31 1/2-80 IN INSEAM/34 IN WAIST, COTTON/NYLON

INSULATED OVERALLS, HRC 3, 9 OZ, ROYAL BLUE, 31 1/2-80 IN INSEAM/34 IN WAIST, COTTON/NYLON

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $418.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM515791100M
  • Mfr. Model # 515791100M
  • UNSPSC # 46190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

These royal blue insulated overalls have a 31 1/2 to 80-inch inseam and fit 34-inch waists. They are made of cotton and nylon, have a zipper closure, and weigh nine ounces. They have a hazard risk category rating of three and meet CSA Z462-18, CSA Z96-15 Class 1, and CSA Z96-15 Class 2 standards.

Technical Specs

  • ItemBib Overalls
  • Ankle ClosureZipper
  • Closure TypeZipper
  • Fabric Weight9 oz
  • Includes LiningYes
  • Inseam31 1/2 to 80 in
  • Material Trade NameWestex, Milliken
  • Protection TypeDual Hazard Protection from Electrical Arc and Hydrocarbon Flash Fire, Flame Resistant
  • SizeM
  • Suspender MaterialElastic
  • Garment TypeOveralls
  • ATPV Rating 35 cal/sq cm
  • Arc Flash PPE Category 3
  • Colour Navy
  • Features Dual Hazard Protection from Electrical Arc, Hydrocarbon Flash Fire, Flame Resistant Fabric
  • Includes Suspenders Yes
  • Lining Material Modacrylic
  • Number of Outside Pockets 6
  • Series 51579
  • Standards CAN/CGSB 155.20-2000, CSA Z462-18, ASTM F1506, NFPA 70E-2015, OSHA 1910.269, CSA Z96-15 Class 1, CSA Z96-15 Class 2, Level FR
  • Total Number of Pockets 6
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list