!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL, FR, CSA Z96, 11 0Z, WAIST 48 IN, INSEAM 30 IN, BUCKLES, YELLOW, LARGE, PVC

COVERALL, FR, CSA Z96, 11 0Z, WAIST 48 IN, INSEAM 30 IN, BUCKLES, YELLOW, LARGE, PVC

TINGLEY

COVERALL, FR, CSA Z96, 11 0Z, WAIST 48 IN, INSEAM 30 IN, BUCKLES, YELLOW, LARGE, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL, FR, CSA Z96, 11 0Z, WAIST 48 IN, INSEAM 30 IN, BUCKLES, YELLOW, LARGE, PVC

COVERALL, FR, CSA Z96, 11 0Z, WAIST 48 IN, INSEAM 30 IN, BUCKLES, YELLOW, LARGE, PVC

TINGLEY

https://catalogue.grainger.ca/?hybris=true
  • Item # TNGO53122CLG
  • Mfr. Model # O53122C-LG
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.91 lbs

Product Details

This yellow, flame-retardant coverall, size large, fits waist size 48 inches, with a 30-inch inseam. Weighing 11 ounces, with buckles for closure, this PVC garment meets CSA standard Z96.

Technical Specs

  • ItemBib Overalls
  • Ankle ClosureHook-and-Loop
  • ColourFluorescent Yellow, Green
  • FeaturesHighly Visible, Flame Resistant and Loaded with Special Features, the Comfort-Brite is Lightweight, Durable, and Affordable
  • Includes SuspendersYes
  • Maximum Waist Size42 in
  • Protection TypeFlame Resistant, Waterproof
  • SeriesComfort-Brite
  • StandardsANSI/ISEA 107, ASTM D6413
  • Garment TypeOveralls
  • ANSI Class 3
  • Closure Type Buckle, Storm Flap, Zipper
  • Fabric Weight 11 oz
  • High-Visibility Yes
  • Inseam 30 in
  • Minimum Waist Size 40 in
  • Seam Style Sealed
  • Size L
  • Waist Size 40 to 42 in
  • Passes ASTM F6413 Flame Test D6413
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories