!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAME-RESISTANT BIB OVERALLS, HRC 4, ROYAL BLUE, 54 IN WAIST/32 IN INSEAM, NOMEX III A

FLAME-RESISTANT BIB OVERALLS, HRC 4, ROYAL BLUE, 54 IN WAIST/32 IN INSEAM, NOMEX III A

BIG BILL

FLAME-RESISTANT BIB OVERALLS, HRC 4, ROYAL BLUE, 54 IN WAIST/32 IN INSEAM, NOMEX III A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME-RESISTANT BIB OVERALLS, HRC 4, ROYAL BLUE, 54 IN WAIST/32 IN INSEAM, NOMEX III A

FLAME-RESISTANT BIB OVERALLS, HRC 4, ROYAL BLUE, 54 IN WAIST/32 IN INSEAM, NOMEX III A

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $816.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIT905N5-5XLR-BLR
  • Mfr. Model # T905N5-5XLR-BLR
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

These royal blue, flame-resistant, bib overalls have a 54-inch waist and a 32-inch inseam. They have a fabric weight of six ounces and are constructed of Nomex III A fabric. They feature a zipper and snap closure and three pockets. These overalls have a hazard risk category rating of four and meet CSA Z462 standards.

Technical Specs

  • ItemBib Overalls
  • Ankle ClosureZipper
  • Closure TypeSnap, Zipper
  • Fabric Weight6 oz
  • High-VisibilityYes
  • Includes SuspendersYes
  • Insulated for Cold ConditionsYes
  • Number of Outside Pockets6
  • Seam StyleSerged
  • Size5XL
  • Suspender MaterialElastic
  • ATPV Rating 32 cal/sq cm
  • Arc Flash PPE Category 3
  • Colour Blue
  • Features Elastic Suspenders with Adjustable FR Buckles, Quadruple Stitched Full Elastic Back at Waistband, Interior Leg Gaiter with Snap Closure
  • Includes Lining No
  • Inseam 32 in
  • Material Trade Name Westex, Nomex
  • Protection Type Flame Resistant
  • Series T905N5
  • Standards NFPA 70E, CSA Z462, ASTM F 1506
  • Total Number of Pockets 6
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list