!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIB OVERALLS,SZ 3XL,ORANGE

BIB OVERALLS,SZ 3XL,ORANGE

BIG BILL

BIB OVERALLS,SZ 3XL,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIB OVERALLS,SZ 3XL,ORANGE

BIB OVERALLS,SZ 3XL,ORANGE

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $774.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIM908NEX3XLTORA
  • Mfr. Model # M908NEX-3XLT-ORA
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This M908NEX orange bib overall is size XXX-large and is made out of Westex Ultrasoft, Nomex, elastic. It has three pockets and features elastic suspenders with adjustable fire-resistant buckles, quadruple stitched full elastic back at waistband, interior leg gaiter with snap closure, bar-tacked at all stress points.

Technical Specs

  • ItemBib Overalls
  • Ankle ClosureSnap, Zipper
  • Closure TypeSnap, Zipper
  • Fabric Weight10 oz
  • Includes LiningYes
  • Inseam32 in
  • Protection TypeFlame Resistant
  • SeriesM908NEX
  • StandardsArc Rating ATPV 12 cal/sq cm, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E
  • Total Number of Pockets3
  • ATPV Rating 12 cal/sq cm
  • Arc Flash PPE Category 4
  • Colour Orange
  • Features Elastic Suspenders with Adjustable FR Buckles, Quadruple Stitched Full Elastic Back at Waistband, Interior Leg Gaiter with Snap Closure, Bar-Tacked at All Stress Points
  • Includes Suspenders Yes
  • Material Trade Name Westex UltraSoft, Nomex
  • Seam Style Serged
  • Size 3XL
  • Suspender Material Elastic
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list