!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLAME-RESISTANT BIB OVERALLS, WATER-REPELLENT, INSULATED, XXL, NOMEX III A

FLAME-RESISTANT BIB OVERALLS, WATER-REPELLENT, INSULATED, XXL, NOMEX III A

BIG BILL

FLAME-RESISTANT BIB OVERALLS, WATER-REPELLENT, INSULATED, XXL, NOMEX III A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME-RESISTANT BIB OVERALLS, WATER-REPELLENT, INSULATED, XXL, NOMEX III A

FLAME-RESISTANT BIB OVERALLS, WATER-REPELLENT, INSULATED, XXL, NOMEX III A

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $816.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIT905N5-2XL-R-BL
  • Mfr. Model # T905N5-2XLR-BLR
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.24 lbs

Product Details

These flame-resistant bib overalls come in size XX-large and have a fabric weight of seven ounces. They are constructed of Nomex III A fabric and feature Nomex Thermatex insulation. They have a water-repellent shell, two-way heavy-duty taped leg zippers with a flap, an elastic waist insert, adjustable shoulder straps, and three pockets. These overalls meet CSA Z462 standards.

Technical Specs

  • ItemBib Overalls
  • Ankle ClosureZipper
  • Closure TypeSnap, Zipper
  • Fabric Weight6 oz
  • High-VisibilityYes
  • Includes SuspendersYes
  • Material Trade NameWestex, Nomex
  • Protection TypeFlame Resistant
  • SeriesT905N5
  • StandardsNFPA 70E, CSA Z462, ASTM F 1506
  • Total Number of Pockets6
  • ATPV Rating 32 cal/sq cm
  • Arc Flash PPE Category 3
  • Colour Blue
  • Features Elastic Suspenders with Adjustable FR Buckles, Quadruple Stitched Full Elastic Back at Waistband, Interior Leg Gaiter with Snap Closure
  • Includes Lining No
  • Insulated for Cold Conditions Yes
  • Number of Outside Pockets 6
  • Seam Style Serged
  • Size 2XL
  • Suspender Material Elastic
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list