FLAME-RESISTANT BIB OVERALLS, TALL INSEAM, 5 POCKETS, BLUE, XXL, ULTRASOFT EPIC
FLAME-RESISTANT BIB OVERALLS, TALL INSEAM, 5 POCKETS, BLUE, XXL, ULTRASOFT EPIC
BIG BILL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These blue, flame-resistant, bib overalls come in size XX-large and have a tall inseam. They have a fabric weight of 100 ounces and are made of Ultrasoft EPIC fabric. They feature five pockets and fire-retardant reflective tape.
Technical Specs
Item Bib Overalls
Ankle Closure Snap
Closure Type Snap
Fabric Weight 8.5 oz
High-Visibility Yes
Inseam 32 in
Material Trade Name Westex Insular, Nomex
Series M905NEX
Standards ASTM F 1506, ATPV 46.0, CSA Z462, HRC 4, NFPA 70E
Total Number of Pockets 3
ATPV Rating 53.9 cal/sq cm
Arc Flash PPE Category 4
Colour Blue
Features HeavyWeight
Includes Suspenders Yes
Insulated for Cold Conditions Yes
Protection Type Flame Resistant
Size 2XL
Suspender Material Elastic
Country of Origin Canada
(subject to change)