!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLD-INSULATED BIB OVERALLS, 52 CAL/SQ CM ATPV, 35 IN WAIST, BL

COLD-INSULATED BIB OVERALLS, 52 CAL/SQ CM ATPV, 35 IN WAIST, BL

BIG BILL

COLD-INSULATED BIB OVERALLS, 52 CAL/SQ CM ATPV, 35 IN WAIST, BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLD-INSULATED BIB OVERALLS, 52 CAL/SQ CM ATPV, 35 IN WAIST, BL

COLD-INSULATED BIB OVERALLS, 52 CAL/SQ CM ATPV, 35 IN WAIST, BL

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $427.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIM905US7MED-NYM
  • Mfr. Model # M905US7-MR-NAY
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Product Details

This navy bib overall is size medium and is made out of 12% nylon, 88% cotton, and elastic. It meets the standards for NFPA 70E, NFPA 2112, and has three pockets. It features bar-tacked at all stress points, full elastic back at waistband.

Technical Specs

  • ItemBib Overalls
  • Arc Flash PPE Category4
  • ColourNavy
  • FeaturesBar-Tacked at all Stress Points, Full Elastic Back at Waistband
  • Includes SuspendersYes
  • Insulated for Cold ConditionsYes
  • Maximum Chest Size40 in
  • Minimum Chest Size38 in
  • Number of Outside Pockets3
  • Seam StyleTaped
  • Suspender MaterialElastic
  • ATPV Rating 37.2 cal/sq cm
  • Closure Type Zipper
  • Fabric Weight 7 oz
  • High-Visibility No
  • Inseam 30 in
  • Material Trade Name 12% Nylon, 88% Cotton
  • Maximum Waist Size 35 in
  • Number of Inside Pockets 0
  • Protection Type Cold-Condition Insulated
  • Standards NFPA 70E, NFPA 2112
  • Total Number of Pockets 3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list