!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIB OVERALLS, ULTRASOFT, 3 POCKETS, HRC 3, ROYAL BLUE, 34 IN INSEAM/64 IN WAIST

BIB OVERALLS, ULTRASOFT, 3 POCKETS, HRC 3, ROYAL BLUE, 34 IN INSEAM/64 IN WAIST

BIG BILL

BIB OVERALLS, ULTRASOFT, 3 POCKETS, HRC 3, ROYAL BLUE, 34 IN INSEAM/64 IN WAIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIB OVERALLS, ULTRASOFT, 3 POCKETS, HRC 3, ROYAL BLUE, 34 IN INSEAM/64 IN WAIST

BIB OVERALLS, ULTRASOFT, 3 POCKETS, HRC 3, ROYAL BLUE, 34 IN INSEAM/64 IN WAIST

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $522.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTIM905US7-5XLT-BL
  • Mfr. Model # M905US7-5XLT-BL
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs

Product Details

These royal blue bib overalls have a 34-inch inseam and a 64-inch waist. They feature three pockets, a zipper and snap closure, and a storm flap. They have a fabric weight of seven ounces and are made of Ultrasoft fabric. These pants have a hazard risk category rating of three and meet CSA Z462 standards.

Technical Specs

  • Item Bib Overalls
  • Ankle Closure Zipper
  • Closure Type Snap, Storm Flap, Zipper
  • Fabric Weight 7 oz
  • Includes Suspenders Yes
  • Material Trade Name Westex UltraSoft, Westex Insular, Nomex, YKK, 3M Scotchlite
  • Seam Style Serged
  • Size 5XL
  • Suspender Material Elastic
  • ATPV Rating 8.7 cal/sq cm
  • Arc Flash PPE Category 2
  • Colour Blue
  • Features Lightweight
  • Inseam 6 ft 1 in to 6 ft 3 in
  • Protection Type Flame Resistant
  • Series M905US7
  • Standards Arc Rating ATPV 8.7 cal/sq cm, ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E
  • Total Number of Pockets 3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list