!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAME-RESISTANT BIB OVERALLS, ZIPPER CLOSURE, HRC 3, ORANGE, 33 IN INSEAM/57 IN WAIST

FLAME-RESISTANT BIB OVERALLS, ZIPPER CLOSURE, HRC 3, ORANGE, 33 IN INSEAM/57 IN WAIST

BIG BILL

FLAME-RESISTANT BIB OVERALLS, ZIPPER CLOSURE, HRC 3, ORANGE, 33 IN INSEAM/57 IN WAIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAME-RESISTANT BIB OVERALLS, ZIPPER CLOSURE, HRC 3, ORANGE, 33 IN INSEAM/57 IN WAIST

FLAME-RESISTANT BIB OVERALLS, ZIPPER CLOSURE, HRC 3, ORANGE, 33 IN INSEAM/57 IN WAIST

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,567.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI98MTSV2XLT-O
  • Mfr. Model # 98MTSV-2XLT-O
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

These orange bib overalls are flame-resistant and have a 33-inch inseam and a 57-inch waist. They feature a zipper closure and have a fabric weight of nine ounces. These overalls have a hazard risk category rating of three and meet CSA Z462, CSA Class 2 Level 2, and CSA Z96 standards.

Technical Specs

  • Item Bib Overalls
  • ANSI Class 2
  • Ankle Closure Zipper
  • Closure Type Zipper
  • Fabric Weight 9 oz
  • High-Visibility Yes
  • Inseam 33 in
  • Material Layers 3
  • Seam Style Serged
  • Size 2XL
  • Suspender Material Elastic
  • CSA Class 2
  • ATPV Rating 29 cal/sq cm
  • Arc Flash PPE Category 3
  • Colour Orange
  • Features Midweight
  • Includes Suspenders Yes
  • Material Trade Name Exodry FR, Nomex
  • Protection Type Flame Resistant, Water Resistant
  • Series 98MTSV
  • Standards NFPA 70E, CSA Z462, CSA Class 2 Level 2, CSA Z96
  • Garment Type Bib Overalls

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list