!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNISEX FLAME RESISTANT RAIN BIB PANT, 3XL, POLYESTER, PVC, 14 MIL THICK

UNISEX FLAME RESISTANT RAIN BIB PANT, 3XL, POLYESTER, PVC, 14 MIL THICK

BDG

UNISEX FLAME RESISTANT RAIN BIB PANT, 3XL, POLYESTER, PVC, 14 MIL THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX FLAME RESISTANT RAIN BIB PANT, 3XL, POLYESTER, PVC, 14 MIL THICK

UNISEX FLAME RESISTANT RAIN BIB PANT, 3XL, POLYESTER, PVC, 14 MIL THICK

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG951901FRPX3L1
  • Mfr. Model # 95-1-901FRP-X3L
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.06 lbs

Product Details

This unisex flame-resistant rain bib pant is size XXX-large. It is made out of polyester/PVC. It meets the standards for CAN/CGSB-155.20-2000. Arc flash and flame-resistant overalls are made from self-extinguishing materials to protect workers from burns.

Technical Specs

  • Item Flame-Resistant Bib Overalls
  • Material Polyester, PVC
  • Size 3XL
  • High-Visibility No
  • Garment Type Bib Pants
  • Arc Flash PPE Category 0
  • Seam Style Sealed
  • Standards CAN/CGSB-155.20-2000
  • Thickness 14 mil
  • Gender Unisex

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list