!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFETY BIB W/FLEX FABRIC,FLOR,S

SAFETY BIB W/FLEX FABRIC,FLOR,S

TOUGH DUCK

SAFETY BIB W/FLEX FABRIC,FLOR,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY BIB W/FLEX FABRIC,FLOR,S

SAFETY BIB W/FLEX FABRIC,FLOR,S

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $234.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RICSB061FLORS
  • Mfr. Model # SB061-FLOR-S
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This men's orange safety bib with flex fabric is size small and is made out of polyester. It is high-visibility. It features 100% polyester with polyurethane membrane, taped seams, waterproof/breathable 5000/5000 mvp/24hr2 and durable water repellent finish, upper bib lining: 100% polyester fleece, lower body lining: quilted six ounce, adjustable shoulder straps, reflective material.

Technical Specs

  • Item High Visibility Bib Overalls
  • Gender Men's
  • CSA Class Class 2
  • Colour Orange
  • Size S
  • Insulated for Cold Conditions Yes
  • Includes Lining Yes
  • Standards ANSI Type E, CSA Class 2, Level 2
  • Ankle Type Zipper
  • Fabric Weight 205 g/sq m
  • Includes Belt Loops No
  • Includes Suspenders Yes
  • Lining Material 100% Polyester Fleece
  • Pocket Locations Front, Back
  • Will Fit Over Boots No
  • Application Industrial
  • Breathable Fabric Yes
  • Fit Full
  • Garment Features Adjustable Shoulder Straps, Reflective Material
  • Leg Fit Wide Cut
  • Maximum Chest Size 37 in
  • Number of Outside Pockets 7
  • Reflective Stripe Border Type 4 in Fluorescent
  • Reflective Stripe Main Colour Silver
  • Reflective Tape Attachment Type Heat Sealed
  • Seam Style Taped
  • Water-Resistant Yes
  • Garment Type Overall
  • Style Safety Bib with Flex Fabric
  • ANSI Type E
  • Material Polyester
  • Inseam 32 in
  • Maximum Waist Size 31 in
  • Size-Body Type Regular
  • Minimum Waist Size 29 in
  • Cleaning and Care Instructions Machine Wash in Lukewarm Water at a Gentle Setting, Do Not Use Chlorine Bleach, Tumble Dry at Low Temperature, Iron as Needed on Low Heat Setting, Do Not Dry Clean
  • Features 100% Polyester with PU Membrane, Taped Seams, Waterproof/Breathable 5000/5000 Mvp/24hr² and Durable Water Repellent Finish, Upper Bib Lining: 100% Polyester Fleece, Lower Body Lining: Quilted 6 oz Polyester Insulation, 3M Scotchlite Reflective Material with 4in, Contrast Backing, Adjustable Shoulder Straps, Welded Zipper with Reflective Trim, Side Zipper, Multi-Pocket, Boot Zippers At Bottom Hem, Turned Under Hem Allows For 3in, Tall Extension
  • Includes Hammer Loop Yes
  • Insulation Material Polyester
  • Pass Through Pockets No
  • Suspender Material Polyester
  • Ankle Closure Zipper
  • Back Type Flat
  • Designed to Wear Over Clothes Yes
  • Front Stripe Pattern Horizontal
  • High-Visibility Yes
  • Minimum Chest Size 35 in
  • Number of Inside Pockets 0
  • Reflective Stripe Border Colour Fluorescent Green
  • Reflective Stripe Locations Legs
  • Reflective Stripe Width 2 in
  • Reflective Tape Type 3M Scotchlite
  • Tag Size S
  • Wind-Resistant No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list