!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIB OVERALLS,ORANGE,POLYESTER,SZ S

BIB OVERALLS,ORANGE,POLYESTER,SZ S

PIONEER

BIB OVERALLS,ORANGE,POLYESTER,SZ S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIB OVERALLS,ORANGE,POLYESTER,SZ S

BIB OVERALLS,ORANGE,POLYESTER,SZ S

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV1081650S
  • Mfr. Model # V1081650-S
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

This women's 5627W orange waterproof pant is size small and is made out of polyester and polyurethane. It is high-visibility. It features 305 denier polyester outershell, adjustable, brass rivets reinforce stress points, high front and back, industrial strength two-inch elastic suspenders and insulated pockets, superior tear and abrasion-resistant fabric.

Technical Specs

  • Item High Visibility Bib Overalls
  • Gender Women's
  • ANSI Class E
  • Colour Orange
  • Waist Closure Snap
  • Inseam 28 in
  • Maximum Waist Size 26 in
  • Size-Body Type Regular
  • Minimum Waist Size 24 in
  • Cleaning and Care Instructions Wash Like Colours Together When Washing Your High-Visibility- Make Sure You Follow Washing Instructions On The Garment Care Label
  • Features 305 Denier Polyester Outershell, Adjustable, Brass Rivets Reinforce Stress Points, High Front and Back, Industrial Strength 2 in Elastic Suspenders and Insulated Pockets
  • Includes Hammer Loop No
  • Moisture-Wicking No
  • Application Waterproof Rain Pants
  • Front Stripe Pattern Strip Around Both Legs
  • High-Visibility Yes
  • Reflective Stripe Border Colour Yellow
  • Reflective Stripe Main Colour Silver
  • Reflective Tape Attachment Type Sewn
  • Seam Style Taped and Heat Sealed
  • Water-Resistant Yes
  • Womens Size Size
  • Garment Type Overall
  • Style High-Visibility Women's Waterproof Rainwear
  • ANSI Type E
  • Material Polyester, Polyurethane
  • Size S
  • Insulated for Cold Conditions No
  • Includes Lining No
  • Standards The pants are ANSI/ISEA 107-202020 Class E Supplemental Type certified and compliant to CSA Z96-15 Class 3 Level 2 standards when worn with Class 2 Level 2 top featuring reflective arm-bands
  • Ankle Type Open
  • Fabric Weight 300D
  • Includes Belt Loops No
  • Includes Suspenders No
  • Will Fit Over Boots Yes
  • Fit Elastic Waist
  • Garment Features Superior Tear and Abrasion-Resistant Fabric
  • Leg Fit Straight
  • Reflective Stripe Locations Legs
  • Reflective Stripe Width 4 in
  • Reflective Tape Type StarTech
  • Tag Size S
  • Wind-Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list