!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSULATED SAFETY OVERALL,NAVY,M

INSULATED SAFETY OVERALL,NAVY,M

TOUGH DUCK

INSULATED SAFETY OVERALL,NAVY,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED SAFETY OVERALL,NAVY,M

INSULATED SAFETY OVERALL,NAVY,M

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $206.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RICS75711M-NY
  • Mfr. Model # S75711M-NY
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This insulated bib overall is a men's medium, fitting a chest size of 38 to 40 inches, a waist size of 32 to 34 inches, and a 32-inch inseam. Featuring a zipper closure, hammer loop, and eight outside pockets, it meets CSA-Z96-09 Class 1 Level 2 standards. Made of 100% navy cotton duck, with a six-ounce quilted polyester insulation lining, this overall's fabric weight is 10 ounces.

Technical Specs

  • Item High Visibility Bib Overalls
  • Gender Men's
  • CSA Class Class 1
  • ANSI Type O
  • Material Cotton Duck
  • Size M
  • Insulated for Cold Conditions Yes
  • Includes Lining Yes
  • Minimum Waist Size 32 in
  • Features Multi-Pocket Design, Double Knees, Adjustable Shoulder Straps
  • Lining Material Polyester
  • Application Road Side Work and Moving Snow Work
  • High-Visibility Yes
  • Maximum Chest Size 40 in
  • Tag Size 34 x 32 in
  • Wind-Resistant Yes
  • Garment Type Overall
  • Style Insulated Safety Overall
  • ANSI Class 1
  • Colour Navy
  • Waist Closure Elastic
  • Inseam 32 in
  • Maximum Waist Size 34 in
  • Standards ANSI Type O, Class 1, CSA Class 1, Level 2
  • Fabric Weight 10 oz
  • Insulation Material Polyester
  • Pocket Locations Front, Back, Inside
  • Garment Features 3M Scotchlite Reflective Material with 4 in Contrast Backing
  • Minimum Chest Size 38 in
  • Number of Outside Pockets 7
  • Water-Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list