MEN'S BIB OVERALLS, ORANGE, M, ZIPPER, 35% COTTON/65% POLYESTER, 5 FT 8 IN TO 6 FT
MEN'S BIB OVERALLS, ORANGE, M, ZIPPER, 35% COTTON/65% POLYESTER, 5 FT 8 IN TO 6 FT
BIG BILL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This men's orange overall is size medium and is made out of 35% cotton, 65% polyester, and twill. Overalls (sometimes called bib overalls) are made of durable materials to withstand rugged use. They are sleeveless garments that cover the torso and legs. They are cooler than coveralls and layered with a shirt or jacket.
Technical Specs
Item Bib Overall
Gender Men's
Fabric Weight 7.5 oz
Lining Material Unlined
Fly Closure Type Zipper
Number of Outside Pockets 8
Maximum Chest Size 40 in
Maximum Waist Size 35 in
Size-Body Type Regular
Cleaning and Care Instructions Industrial Wash
Pass Through Pockets Yes
Garment Type Overall
Material 35% Cotton Twill, 65% Polyester
Includes Lining No
Includes Suspenders Yes
Waist Closure Button
Colour Orange
Minimum Chest Size 38 in
Size M
Application Industrial
Includes Hammer Loop Yes
Pocket Locations Back, Chest, Leg, Waist
Country of Origin Canada
(subject to change)