!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL BIB OVERALLS, ORANGE, L, ZIPPER, 35% COTTON/65% POLYESTER, 6 IN

INDUSTRIAL BIB OVERALLS, ORANGE, L, ZIPPER, 35% COTTON/65% POLYESTER, 6 IN

BIG BILL

INDUSTRIAL BIB OVERALLS, ORANGE, L, ZIPPER, 35% COTTON/65% POLYESTER, 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL BIB OVERALLS, ORANGE, L, ZIPPER, 35% COTTON/65% POLYESTER, 6 IN

INDUSTRIAL BIB OVERALLS, ORANGE, L, ZIPPER, 35% COTTON/65% POLYESTER, 6 IN

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.72 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI178BF-LGE-OR
  • Mfr. Model # 178BF-LR-ORA
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This orange overall is size large and is made out of 35% cotton, 65% polyester, and twill. Overalls (sometimes called bib overalls) are made of durable materials to withstand rugged use. They are sleeveless garments that cover the torso and legs. They are cooler than coveralls and layered with a shirt or jacket.

Technical Specs

  • ItemBib Overall
  • Material35% Cotton Twill, 65% Polyester
  • Includes LiningNo
  • Includes SuspendersYes
  • Waist ClosureButton
  • ColourOrange
  • Minimum Chest Size42 in
  • SizeL
  • ApplicationIndustrial
  • Includes Hammer LoopYes
  • Pocket LocationsBack, Chest, Leg, Waist
  • Garment Type Overall
  • Fabric Weight 7.5 oz
  • Lining Material Unlined
  • Fly Closure Type Zipper
  • Number of Outside Pockets 8
  • Maximum Chest Size 44 in
  • Maximum Waist Size 39 in
  • Size-Body Type Regular
  • Cleaning and Care Instructions Industrial Wash
  • Pass Through Pockets Yes
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list