MEN'S BIB OVERALLS, NAVY, L, ZIPPER, 35% COTTON/65% POLYESTER, 5 FT 8 IN TO 6 FT
MEN'S BIB OVERALLS, NAVY, L, ZIPPER, 35% COTTON/65% POLYESTER, 5 FT 8 IN TO 6 FT
BIG BILL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This men's bib overall is size large regular and is navy. It is made out of 35% cotton, 65% polyester, twill with a unlined lining. It also has brass zipper fly, a button waist closure, and 7.5 ounce fabric weight.
Technical Specs
Item Bib Overall
Gender Men's
Fabric Weight 7.5 oz
Lining Material Unlined
Fly Closure Type Zipper
Number of Outside Pockets 8
Maximum Chest Size 44 in
Maximum Waist Size 39 in
Size-Body Type Regular
Cleaning and Care Instructions Industrial Wash
Pass Through Pockets Yes
Garment Type Overall
Material 35% Cotton Twill, 65% Polyester
Includes Lining No
Includes Suspenders Yes
Waist Closure Button
Colour Navy
Minimum Chest Size 42 in
Size L
Application Industrial
Includes Hammer Loop Yes
Pocket Locations Back, Chest, Leg, Waist
Country of Origin Canada
(subject to change)