!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED BIB OVERALL, XL, NAVY, 10 OZ, COTTON DUCK W POLYESTER LINING

INSULATED BIB OVERALL, XL, NAVY, 10 OZ, COTTON DUCK W POLYESTER LINING

BIG BILL

INSULATED BIB OVERALL, XL, NAVY, 10 OZ, COTTON DUCK W POLYESTER LINING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED BIB OVERALL, XL, NAVY, 10 OZ, COTTON DUCK W POLYESTER LINING

INSULATED BIB OVERALL, XL, NAVY, 10 OZ, COTTON DUCK W POLYESTER LINING

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $187.63 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI914XL-NY
  • Mfr. Model # 914-XLR-NAY
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.424 lbs

Product Details

Made of 100% navy cotton duck, with an eight-ounce 100% polyester lining, this X-large insulated bib overall has a total fabric weight of 10 ounces. It has two front pockets with flaps, an elastic waistband, elastic suspenders with adjustable clip and button, and a two-way front closure zipper.

Technical Specs

  • ItemBib Overall
  • Garment TypeOverall
  • Fabric Weight10 oz
  • Lining Material100% Polyester
  • Fly Closure TypeZipper
  • Number of Outside Pockets2
  • SizeXL
  • Ankle TypeCuff
  • Cleaning and Care InstructionsIndustrial Wash
  • Insulated for Cold Conditions Yes
  • Material Cotton Duck
  • Includes Lining Yes
  • Includes Suspenders Yes
  • Waist Closure Zipper
  • Colour Navy
  • Size-Body Type Regular
  • Application General Purpose Work
  • Pocket Locations Bottom Patch
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list