!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S INSULATED BIB OVERALLS, BLACK, SIZE L, ZIPPER, COTTON, 12 OZ FABRIC WEIGHT

MEN'S INSULATED BIB OVERALLS, BLACK, SIZE L, ZIPPER, COTTON, 12 OZ FABRIC WEIGHT

TOUGH DUCK

MEN'S INSULATED BIB OVERALLS, BLACK, SIZE L, ZIPPER, COTTON, 12 OZ FABRIC WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S INSULATED BIB OVERALLS, BLACK, SIZE L, ZIPPER, COTTON, 12 OZ FABRIC WEIGHT

MEN'S INSULATED BIB OVERALLS, BLACK, SIZE L, ZIPPER, COTTON, 12 OZ FABRIC WEIGHT

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $225.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICWB031BLACKL
  • Mfr. Model # WB031-BLACK-L
  • UNSPSC # 53102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Product Details

This men's black overall is size large and is made out of cotton. Overalls (sometimes called bib overalls) are made of durable materials to withstand rugged use. They are sleeveless garments that cover the torso and legs. They are cooler than coveralls and layered with a shirt or jacket.

Technical Specs

  • ItemBib Overall
  • Garment TypeOverall
  • MaterialCotton
  • Includes LiningYes
  • Fly Closure TypeZipper
  • Number of Outside Pockets8
  • Maximum Chest Size44 in
  • Maximum Waist Size38 in
  • Inseam29 in
  • Cleaning and Care InstructionsIndustrial Laundry
  • Insulated for Cold Conditions Yes
  • Gender Men's
  • Fabric Weight 12 oz
  • Lining Material Polyester
  • Waist Closure Elastic
  • Colour Black
  • Minimum Chest Size 42 in
  • Minimum Waist Size 36 in
  • Size L
  • Pocket Locations Front, Back
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list