!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
APRON, ANSI/ISEA CUT LEVEL A5, RHINOGUARD, TIES, 28 IN W, 40 LG, GREY, 2XL

APRON, ANSI/ISEA CUT LEVEL A5, RHINOGUARD, TIES, 28 IN W, 40 LG, GREY, 2XL

TILSATEC

APRON, ANSI/ISEA CUT LEVEL A5, RHINOGUARD, TIES, 28 IN W, 40 LG, GREY, 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
APRON, ANSI/ISEA CUT LEVEL A5, RHINOGUARD, TIES, 28 IN W, 40 LG, GREY, 2XL

APRON, ANSI/ISEA CUT LEVEL A5, RHINOGUARD, TIES, 28 IN W, 40 LG, GREY, 2XL

TILSATEC

https://catalogue.grainger.ca/?hybris=true
  • Item # GUS33RF05
  • Mfr. Model # TTP470
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Product Details

This grey apron is size XX-large and meets the standards for ANSI 105-2011, and has zero pockets. It features extreme levels of puncture, cut, liquid and flame resistance. Cut-resistant aprons protect workers from lacerations and abrasion. They cover the front of the worker and are sleeveless with an open back, so workers stay cooler than wearing garments that cover the front and back.

Technical Specs

  • ItemBib Apron
  • Waist ClosureTies
  • Width28 in
  • Size2XL
  • ANSI/ISEA Abrasion Level2
  • ApplicationAerospace, Assembly, Automotive Industry, Construction, Glass Manufacturing, Metal Fabrication, Stamping, Utilities
  • Water-ResistantYes
  • ANSI/ISEA Cut Level 4
  • Length 40 in
  • Colour Grey
  • Standards ANSI 105-2011
  • ANSI/ISEA Puncture Level 5
  • Features Extreme Levels of Puncture, Cut, Liquid and Flame Resistance
  • Number of Pockets 0
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list