!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
APRON, ANSI/ISEA CUT LEVEL A5, RHINOGUARD, TIES, 22 IN W, 34 LG, GREY, M

APRON, ANSI/ISEA CUT LEVEL A5, RHINOGUARD, TIES, 22 IN W, 34 LG, GREY, M

TILSATEC

APRON, ANSI/ISEA CUT LEVEL A5, RHINOGUARD, TIES, 22 IN W, 34 LG, GREY, M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
APRON, ANSI/ISEA CUT LEVEL A5, RHINOGUARD, TIES, 22 IN W, 34 LG, GREY, M

APRON, ANSI/ISEA CUT LEVEL A5, RHINOGUARD, TIES, 22 IN W, 34 LG, GREY, M

TILSATEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $305.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS33RF02
  • Mfr. Model # TTP470
  • UNSPSC # 46181501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This grey apron is size medium and meets the standards for ANSI 105-2011, and has zero pockets. It features extreme levels of puncture, cut, liquid and flame resistance. Cut-resistant aprons protect workers from lacerations and abrasion. They cover the front of the worker and are sleeveless with an open back, so workers stay cooler than wearing garments that cover the front and back.

Technical Specs

  • Item Bib Apron
  • Waist Closure Ties
  • Width 22 in
  • Size M
  • ANSI/ISEA Abrasion Level 2
  • Application Aerospace, Assembly, Automotive Industry, Construction, Glass Manufacturing, Metal Fabrication, Stamping, Utilities
  • Water-Resistant Yes
  • ANSI/ISEA Cut Level 4
  • Length 34 in
  • Colour Grey
  • Standards ANSI 105-2011
  • ANSI/ISEA Puncture Level 5
  • Features Extreme Levels of Puncture, Cut, Liquid and Flame Resistance
  • Number of Pockets 0

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list