!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BFV,WAFER,C.I./ALBZ, EPDM,LEVER

BFV,WAFER,C.I./ALBZ, EPDM,LEVER

MILWAUKEE VALVE

BFV,WAFER,C.I./ALBZ, EPDM,LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BFV,WAFER,C.I./ALBZ, EPDM,LEVER

BFV,WAFER,C.I./ALBZ, EPDM,LEVER

MILWAUKEE VALVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $385.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MWVCW223EC5
  • Mfr. Model # CW223EC5
  • UNSPSC # 40141620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.66 lbs

Product Details

Designed for commercial mechanical and industrial processes, including hot and cold domestic water, HVAC, condenser and chilled water, and compressed air and vacuum services. Heavy-duty, low-torque valves are dead-end service rated at 150 PSI: 200 PSI for EPDM lug style. Maximum pressure: 200 PSI. Temperature range: -30 Degrees F to 250 Degrees F.

Technical Specs

  • Item Wafer Style, Lever Handle
  • Body Material Cast Iron
  • Pipe Size 5"
  • Liner Material EPDM
  • Handle Type Lever
  • Bolt Circle Dia. 8-1/2"
  • Standards MSS-SP-67
  • Style Wafer
  • Max. Water Pressure 200 PSI
  • Temp. Range -30 to 250 Degrees F
  • Disc Material Aluminum/Bronze
  • Number of Bolt Holes 2
  • Lug Dia. 3/4-10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list