!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAND TORCH, SWIRL FLAME, INSTANT ON-OFF, ADJUSTABLE FLAME, FIXED TIP

HAND TORCH, SWIRL FLAME, INSTANT ON-OFF, ADJUSTABLE FLAME, FIXED TIP

BERNZOMATIC

HAND TORCH, SWIRL FLAME, INSTANT ON-OFF, ADJUSTABLE FLAME, FIXED TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAND TORCH, SWIRL FLAME, INSTANT ON-OFF, ADJUSTABLE FLAME, FIXED TIP

HAND TORCH, SWIRL FLAME, INSTANT ON-OFF, ADJUSTABLE FLAME, FIXED TIP

BERNZOMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $161.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3DPX3
  • Mfr. Model # 3DPX3
  • UNSPSC # 23171529
  • CATALOGUE PAGE # 1492
  • Shipping Weight 1.3 lbs

Product Details

This MAX hand torch is designed for applications including brazing, cooking, soldering, and wood working.

Technical Specs

  • Item Hand Torch
  • For Fuel Type MAP-Pro, Propane
  • Ignition Type Instant On-Off
  • Tip Type Fixed Tip
  • Soft Solder Size (MAP-Pro, Maximum) 4 in
  • Heating Capacity (MAP-Pro) 433 BtuH
  • Inlet Connection Gender Female
  • Inlet Connection Type NPT
  • Handle Style Pistol Grip
  • Maximum Flame Temperature (MAP-Pro) 3,650 Degrees F
  • Application Brazing, Cooking, Soldering, Wood Working
  • Soft Solder Size (MAP-Pro, Minimum) 1/4 in
  • Flame Type Swirl
  • Compatible Fuel Cylinder Size 14.1 oz, 16 oz
  • Flame Adjustment Adjustable Flame
  • Silver Braze Size (Propane, Maximum) 1 in
  • Silver Braze Size (MAP-Pro, Maximum) 1 in
  • Heating Capacity (Propane) 255 BtuH
  • Inlet Thread Direction Left Hand, Right Hand
  • Product Type Hand Torch
  • Torch Series MAX
  • Maximum Flame Temperature (Propane) 3,400 Degrees F
  • Includes Cylinder No
  • Soft Solder Size (Propane, Minimum) 1/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list