!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NOZZLE,FOR MILLER MDX/BERNARD BTB MIG GUNS,1/8 IN RECESS,SZ 5/8 IN,WIRE SZ 0.023 TO 0.125 IN,COPPER

NOZZLE,FOR MILLER MDX/BERNARD BTB MIG GUNS,1/8 IN RECESS,SZ 5/8 IN,WIRE SZ 0.023 TO 0.125 IN,COPPER

BERNARD

NOZZLE,FOR MILLER MDX/BERNARD BTB MIG GUNS,1/8 IN RECESS,SZ 5/8 IN,WIRE SZ 0.023 TO 0.125 IN,COPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NOZZLE,FOR MILLER MDX/BERNARD BTB MIG GUNS,1/8 IN RECESS,SZ 5/8 IN,WIRE SZ 0.023 TO 0.125 IN,COPPER

NOZZLE,FOR MILLER MDX/BERNARD BTB MIG GUNS,1/8 IN RECESS,SZ 5/8 IN,WIRE SZ 0.023 TO 0.125 IN,COPPER

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BRNNA5818C
  • Mfr. Model # N-A5818C
  • UNSPSC # 23270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.21 lbs

Product Details

This 5/8-inch copper nozzle is made for Miller MDX and Bernard BTB series MIG guns and is for use with AccuLock S diffusers and contact tips. It features an 1/8-inch recess contact tip position, heavy-duty crimped construction, and a threaded connection. It has a wire size of 0.023 to 0.125 inch, a bore diameter of 5/8 inch (0.625 millimetre), and an amperage range of 250 to 600 amps.

Technical Specs

  • ItemNozzle
  • SeriesAccuLock S
  • Compatible with Model1770041, 1770042, 1770043, 1770046
  • Connection TypeThreaded
  • Nozzle NumberN-A5818C
  • MaterialCopper
  • Duty RatingHeavy Duty
  • For Gas Diffuser NumberD-A1, D-A2
  • ApplicationHeavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
  • Features1/8 in Recess Contact Tip Position
  • Inside Diameter0.625 in
  • Compatible with Brand Bernard, Miller
  • Compatible with Series BTB, MDX-250, MDX-250 EZ-Select
  • Bore Diameter 5/8 in
  • Nozzle to Tip Relationship 1/8 in Recess
  • Nozzle Shape Conical
  • Insulation Type Self-Insulated
  • For Contact Tip Series AccuLock S
  • Welding Processes MIG
  • Colour Copper
  • For Use With Miller MDX 250 MIG Guns Series
  • Outside Diameter 1.0625 in
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list