!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BENCH TOP SAND BLASTING

BENCH TOP SAND BLASTING

ECONOLINE

BENCH TOP SAND BLASTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BENCH TOP SAND BLASTING

BENCH TOP SAND BLASTING

ECONOLINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,351.71 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3Z848
  • Mfr. Model # 3Z848
  • UNSPSC # 27131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Technical Specs

  • Item Abrasive Blast Cabinet
  • Cabinet Design Benchtop
  • Work Area Dimensions 16 in x 18 in x 16 in
  • Work Area Width 18"
  • Overall Dimensions 33" x 19" x 17"
  • Overall Width 19"
  • Top Opening 18" x 12"
  • Min. CFM @ 80 PSI 12
  • Cabinet Material Steel
  • Features Glass Beads, Aluminum Oxide, Nutshells and Fine Metal Grit
  • Blast Cabinet Grouping Abrasive Blast Cabinet
  • Feed Type Siphon
  • Work Area Height 16"
  • Work Area Depth 16"
  • Overall Height 33"
  • Overall Depth 17"
  • Window 6" x 12"
  • Side Opening No Side Opening
  • Includes Carbide Nozzle, Carbide Air Jet, Regulator and Gauge, Foot Pedal Actuator and Door Safety Switch
  • Application To Prepare Surfaces for Plating, Scale Removal as well as for Deburring and Peening

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list