BENCH GRINDER, FOR 6 IN MAX WHEEL DIAMETER, FOR¾ IN MAX WHEEL THICK, SINGLE SPEED
BENCH GRINDER, FOR 6 IN MAX WHEEL DIAMETER, FOR¾ IN MAX WHEEL THICK, SINGLE SPEED
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This bench grinder includes one piece. It features adjustable eyeshields, adjustable spark arrestors, adjustable tool rests, includes rocker switch. It meets the standards for CSA. This bench grinder is designed for use with construction and maintenance, deburring, grinding, industrial use, sharpening. It includes 2 eye shields, 2 grinding wheels, lights. It also has a 18½ inch length.
Technical Specs
Item Bench Grinder
For Max. Wheel Thickness 3/4 in
Speed Setting Single Speed
Dust Management No Dust Management
Application Construction, Deburring, Grinding, Industrial Use, Maintenance, Sharpening
Cord Length 6 ft
Duty Light Duty
Electrical Protection Grounded
For Use On Alloy and Carbon Metals
Horsepower 1/3 hp
Includes Grinding Wheels, Light Bulb, Rocker Switch
Min. Wheel Speed 3,450 RPM
Number of Speed Settings 1
Overall Length 18 1/2 in
Plug Type 3-Prong
Standards UL
Voltage 120 V
For Max. Wheel Dia. 6 in
Grinding Wheel Grit 36
Arbor Size 1/2 in
Lights Included Yes
Bearing Type Ball Bearing
Current 2.1 A
Electrical Connection Cord with Plug
Features Adjustable Eyeshields, Adjustable Spark Arrestors, Adjustable Tool Rests
Frequency 60 Hz
Housing Material Steel
Max. Wheel Speed 3,450 RPM
Number of Pieces 1
Overall Height 10 in
Phase 1
Spindle Thread Size M12
Switch Type Rocker
Wheel Distance 14 1/4 in
Country of Origin China
(subject to change)
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$419.95
/ EACH
WEILER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.93
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.93
/ EACH