!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BENCH DRILL PRESS, BELT, 120V AC, FIXED SPEED, 750 TO 3,200 RPM, 8 IN SWING, 1/3 HP

BENCH DRILL PRESS, BELT, 120V AC, FIXED SPEED, 750 TO 3,200 RPM, 8 IN SWING, 1/3 HP

DAYTON

BENCH DRILL PRESS, BELT, 120V AC, FIXED SPEED, 750 TO 3,200 RPM, 8 IN SWING, 1/3 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BENCH DRILL PRESS, BELT, 120V AC, FIXED SPEED, 750 TO 3,200 RPM, 8 IN SWING, 1/3 HP

BENCH DRILL PRESS, BELT, 120V AC, FIXED SPEED, 750 TO 3,200 RPM, 8 IN SWING, 1/3 HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $394.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40PM08
  • Mfr. Model # 40PM08
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.1 lbs

Product Details

This drill press includes a chuck with a key is for general purpose use including metal and wood. Plus it has 17 inch length.

Technical Specs

  • Item Drill Press
  • Power Down Feed Included No
  • Drill Press Application Countersinking, Drilling, Reaming
  • Speed Adjustment Step Pulley
  • Spindle-to-Column Distance 4 in
  • Voltage 120V AC
  • Number of Speeds 5
  • Chuck Style Keyed
  • Coolant System No
  • Drilling Capacity in Steel 1/2 in
  • Radial Arm No
  • Current 2.3 A
  • Power Source Corded
  • Base Length 7 in
  • Column Diameter 1 13/16 in
  • Drilling Capacity in Cast Iron 1/2 in
  • Maximum Overall Height 23 in
  • Maximum Spindle-to-Base Height 11 1/2 in
  • Minimum Spindle Speed 750 RPM
  • Number of T-Slots 0
  • Speed Range 750 to 3,200 RPM
  • Table Shape Square
  • Table Slot Width 1/2 in
  • Table Width 6 1/2 in
  • Tool Brand Dayton
  • Primary Material Application Metal, Wood
  • Drill Press Type Benchtop
  • Speed Control Fixed
  • Swing 8 in
  • Horsepower 1/3 hp
  • Spindle Taper JT33
  • Chuck Size 1/2 in
  • Guard Included No
  • Quill Diameter 1 37/64 in
  • Drive Type Belt
  • Phase Single-Phase
  • Spindle Travel 2 in
  • Application General Purpose
  • Base Width 10 3/4 in
  • Downfeed Type Manual
  • Includes Chuck with Key
  • Maximum Spindle Speed 3,200 RPM
  • Maximum Spindle-to-Table Height 8 1/4 in
  • Number of Spindle Speeds 5
  • Overall Length 17 in
  • Table Length 6 1/2 in
  • Table Slot Yes
  • Table Tilt 45 Degrees Left and Right
  • Tilting Angle 45 Degrees , Rotates 360 Degrees

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list