!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BENCH/PEDESTAL WHEEL, 46 GRIT, TYPE 1, PROSAND, 3,600 RPM, GRADE K/MEDIUM, 8 X 1 X 1 IN, CERAMIC

BENCH/PEDESTAL WHEEL, 46 GRIT, TYPE 1, PROSAND, 3,600 RPM, GRADE K/MEDIUM, 8 X 1 X 1 IN, CERAMIC

NORTON

BENCH/PEDESTAL WHEEL, 46 GRIT, TYPE 1, PROSAND, 3,600 RPM, GRADE K/MEDIUM, 8 X 1 X 1 IN, CERAMIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BENCH/PEDESTAL WHEEL, 46 GRIT, TYPE 1, PROSAND, 3,600 RPM, GRADE K/MEDIUM, 8 X 1 X 1 IN, CERAMIC

BENCH/PEDESTAL WHEEL, 46 GRIT, TYPE 1, PROSAND, 3,600 RPM, GRADE K/MEDIUM, 8 X 1 X 1 IN, CERAMIC

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $141.29 / EACH

EHC: EHC :
Min Qty 5 = $706.45

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN07660705421
  • Mfr. Model # 07660705421
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Product Details

Measuring 8 x 1 x 1 inches, this type one bench and pedestal wheel has a maximum RPM of 3,600, 46 grit, and is grade K/medium. This wheel has a ceramic alumina abrasive grain with a vitrified bond for adhesion. It is part of the ProSand series.

Technical Specs

  • ItemBench and Pedestal Wheels
  • Connector Size1 In.
  • Grit46 Grit
  • Overall Thickness1 In.
  • Primary Material Application400 Series Stainless,Cast Iron,Ductile Iron,Gray Iron,Hard Carbon Steels,Super Alloys,Titanium,Tool Steels
  • Wheel HardnessK
  • Maximum Operating Speed3600
  • GradeCoarse Grit
  • ColourBlue
  • Abrasive Material Ceramic Alumina
  • Connector Type Arbor
  • Overall Diameter 8 In.
  • Compatible Tool Type Bench Grinder,Pedestal Grinder
  • Specification 3X46-K
  • Wheel Type Type 01
  • Series Premium Blue
  • Bond Type Vitrified
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list