BELT SANDER, CORDED, 13⅛ IN, 3 X 24 IN, 8.8A, UL/CSA, 690 TO 1440 SFPM, 16.4 FT
BELT SANDER, CORDED, 13⅛ IN, 3 X 24 IN, 8.8A, UL/CSA, 690 TO 1440 SFPM, 16.4 FT
MAKITA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This corded belt sander has a tool length of 13⅛ inches and a belt size of 3 x 24 inches. It operates at 8.8A and meets the UL/CSA standards. The belt sander has lever release, 690 to 1440 surface feet per minute, ball and needle bearings, and 16.4-foot cord. It features variable-speed, an auto-tracking belt, low noise, and a dust bag.
Technical Specs
Item Belt Sander
Includes Dust Bag, Sanding Belt
Tool Weight 9.9 lb
Product Type Belt Sander
Tool Length 13 1/8 in
Country of Origin Japan
(subject to change)
Alternate Products
MAKITA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$443.66
/ EACH
MAKITA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$551.33
/ EACH
Related Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.33
/ EACH