!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BELT SANDER, CORDED, 11⅝ IN, 3 X 21 IN, 8.8A, UL/CSA, 690 TO 1440 SFPM, 16.4 FT

BELT SANDER, CORDED, 11⅝ IN, 3 X 21 IN, 8.8A, UL/CSA, 690 TO 1440 SFPM, 16.4 FT

MAKITA

BELT SANDER, CORDED, 11⅝ IN, 3 X 21 IN, 8.8A, UL/CSA, 690 TO 1440 SFPM, 16.4 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BELT SANDER, CORDED, 11⅝ IN, 3 X 21 IN, 8.8A, UL/CSA, 690 TO 1440 SFPM, 16.4 FT

BELT SANDER, CORDED, 11⅝ IN, 3 X 21 IN, 8.8A, UL/CSA, 690 TO 1440 SFPM, 16.4 FT

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $589.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MKT9903
  • Mfr. Model # 9903
  • UNSPSC # 27112708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Product Details

This corded belt sander has a tool length of 11⅝-inch and a belt size of 3 x 21 inches. It operates at 8.8A and meets the UL/CSA standards. The belt sander has lever release, 690 to 1440 surface feet per minute, ball bearings, and 16.4-foot cord. It features variable-speed, auto-tracking belt, low noise, and an ergonomic design.

Technical Specs

  • ItemBelt Sander
  • Belt Width76 mm
  • Belt Speed210 to 440 m/min
  • Power Source1,010 W
  • Product Type Belt Sander
  • Belt Length 533 mm
  • Includes 3 in x 21 in Abrasive Belt 80G (1 Ea. 742308-3), Dust Bag (122591-2), Cork Rubber Plate (423312-8), Carbon Plate (423315-2)
  • Tool Weight 9.5 lb
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list