!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBE BELT SANDER, CORDED, 220 TO 240V/13.5A, 7⅒ IN PIPE DIA, 270 ° WRAP, 1½ X 30 IN BELT

TUBE BELT SANDER, CORDED, 220 TO 240V/13.5A, 7⅒ IN PIPE DIA, 270 ° WRAP, 1½ X 30 IN BELT

METABO

TUBE BELT SANDER, CORDED, 220 TO 240V/13.5A, 7⅒ IN PIPE DIA, 270 °  WRAP, 1½ X 30 IN BELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBE BELT SANDER, CORDED, 220 TO 240V/13.5A, 7⅒ IN PIPE DIA, 270 ° WRAP, 1½ X 30 IN BELT

TUBE BELT SANDER, CORDED, 220 TO 240V/13.5A, 7⅒ IN PIPE DIA, 270 ° WRAP, 1½ X 30 IN BELT

METABO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,787.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MBORBE15-180SET
  • Mfr. Model # RBE 15-180 SET
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

This corded tube belt sander operates at 220 to 240V/13.5A. It has an input power rating of 1550W, output power of 940W, a 1650 to 5500 no-load SFPM, 7 1/10-inch pipe diameter, 270 degree wrap angle, 1½ x 30 inches belt size, and 22¼-inch tool length. The lock-on sander includes 10 Zirconia sanding belts, three fleece bands, and a metal carrying case.

Technical Specs

  • ItemBelt Sander
  • Tool Length22 1/4 in
  • Includes (10) Zirconia Sanding Belts (40x760 mm: P80), (2) Pyramid Sanding Belts (40x760 mm: P1200/A16), (2) Pyramid Sanding Belts (40x760 mm: P280/A65), (2) Pyramid Sanding Belts (40x760 mm: P400/A45), (2) Pyramid Sanding Belts (40x760 mm: P600/A30), (3) Fleece Bands (40x760mm medium), Metal Carry Case, Side Handle
  • Tool Weight 7.5 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list