!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BELT RND 5/16IN METAL DETECT 100FT

BELT RND 5/16IN METAL DETECT 100FT

FENNER DRIVES

BELT RND 5/16IN METAL DETECT 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BELT RND 5/16IN METAL DETECT 100FT

BELT RND 5/16IN METAL DETECT 100FT

FENNER DRIVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $415.46 / BOX

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FND4941102
  • Mfr. Model # 4941102
  • UNSPSC # 24101715
  • CATALOGUE PAGE # 40
  • Shipping Weight 4.5 lbs

Technical Specs

  • Item Metal Detectable Round Belt
  • Core Type Solid
  • For Minimum Pulley Diameter 2 3/16 in
  • Outside Length 100 ft
  • Application Conveying
  • For Use With Common Metal Detectors
  • Maximum Operating Temperature 150 Degrees F
  • Minimum Operating Temperature -22 Degrees F
  • Working Load at Tension 2.1 lb @ 4%, 3.3 lb @ 6%, 4.3 lb @ 8%, 5.5 lb @ 10%
  • Colour Blue
  • Diameter 5/16 in
  • Hardness 80A
  • Surface Texture Smooth
  • Belt Material Polyurethane
  • Length Type Endless
  • Metal Detectable Yes
  • Standards FDA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list