!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BELT LINEMNS LTHR BCK-SVR FLL-FLTNG

BELT LINEMNS LTHR BCK-SVR FLL-FLTNG

HONEYWELL MILLER

BELT LINEMNS LTHR BCK-SVR FLL-FLTNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
BELT LINEMNS LTHR BCK-SVR FLL-FLTNG

BELT LINEMNS LTHR BCK-SVR FLL-FLTNG

HONEYWELL MILLER

Clearance Price :
$295.00 / EACH

Your Price : $2,255.55 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLR88N1/D25
  • Mfr. Model # 88N1/D25
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Product Details

Linemans Belt, Full-Floating, 42 to 52 In., Material Webbing - Polyester, Back Pad - Leather, Thread - Polyester, D-Ring - Clear Chromate Finished Carbon Steel, Hardware - Steel, Grommets - Brass, Label - Metal Tag, Connection D-Ring, For Use With 7700A/YL/GP-1, ARL-100-Z7/8FT, 6NFLS/6FTYL Tensile Strength Webbing - 5000 lbs., D-Ring - 5, 000 lbs., Buckle - 4000 lbs., Hardware Steel

Technical Specs

  • ItemBody Belt
  • Includes PaddingYes
  • Maximum Waist Size52"
  • Minimum Waist Size42"
  • StandardsOSHA 1926.159, 1926.959, 1926.502 (d), ANSI A10.32, CSA Z259.3
  • Number of D-Rings 4
  • Size 42" - 52"
  • Hardware Material Steel
  • Buckle Type Tongue
  • Weight Capacity 310 lb.
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list