!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BELT GRINDER,42 IN L,6 FT CORD,STEEL

BELT GRINDER,42 IN L,6 FT CORD,STEEL

DAYTON

BELT GRINDER,42 IN L,6 FT CORD,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BELT GRINDER,42 IN L,6 FT CORD,STEEL

BELT GRINDER,42 IN L,6 FT CORD,STEEL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $644.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2RYN6
  • Mfr. Model # 2RYN6
  • UNSPSC # 27112708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • ItemBelt Grinder
  • Horsepower0.5 hp
  • Belt Width1 in
  • Belt Speed1800 SFPM
  • Belt Table Length3 in
  • Dust Collection Port Size2 in
  • Cabinet MaterialSteel
  • Idler Drum Diameter3 in
  • Maximum Board Length10 in
  • Maximum Motor Speed1725 RPM
  • Minimum Board Thickness1/2 in
  • Minimum Motor Speed1725 RPM
  • Platen Width1 1/2 in
  • Power SourceCorded
  • Tool Height24 in
  • Tool Weight46 lb
  • Compatible Workpiece Material Metal, Plastic, Wood
  • Mounting Location Benchtop
  • Belt Length 42 in
  • Belt Table Width 3 in
  • Number of Speeds 1
  • Belt Orientation Horizontal, Vertical
  • Cord Length 6 ft
  • Idler Drum length 1 in
  • Maximum Board Width 1 in
  • Minimum Board Length 4 in
  • Minimum Board Width 0.3 in
  • Platen Length 10 in
  • Plug Type Three-Prong
  • Table Material Steel
  • Tool Length 22 in
  • Tool Width 16 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list