!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BELT GRINDER,20 A43 IN

BELT GRINDER,20 A43 IN

BAILEIGH INDUSTRIAL

BELT GRINDER,20 A43 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BELT GRINDER,20 A43 IN

BELT GRINDER,20 A43 IN

BAILEIGH INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,111.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HARBG2483
  • Mfr. Model # BG-248-3
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 192.0 lbs

Technical Specs

  • ItemBelt Grinder
  • Horsepower2 hp
  • Belt Width2 in
  • Belt Speed3,450 SFPM
  • Belt Table Length4 in
  • Tool SeriesBG
  • Power SourceCorded
  • Tool Length48 in
  • Compatible Workpiece Material Metal
  • Mounting Location Floor Standing
  • Belt Length 48 in
  • Belt Table Width 2 in
  • Number of Speeds 1
  • Includes (3) Grinding Tables
  • Tool Height 43 in
  • Tool Width 31 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list