!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BEDPAN HOLDING TOILET BOWL: AMERICAN STD AFWALL MILLENNIUM FLOWISE, ELONGATED BOWL, WHITES

BEDPAN HOLDING TOILET BOWL: AMERICAN STD AFWALL MILLENNIUM FLOWISE, ELONGATED BOWL, WHITES

AMERICAN STANDARD

BEDPAN HOLDING TOILET BOWL: AMERICAN STD AFWALL MILLENNIUM FLOWISE, ELONGATED BOWL, WHITES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEDPAN HOLDING TOILET BOWL: AMERICAN STD AFWALL MILLENNIUM FLOWISE, ELONGATED BOWL, WHITES

BEDPAN HOLDING TOILET BOWL: AMERICAN STD AFWALL MILLENNIUM FLOWISE, ELONGATED BOWL, WHITES

AMERICAN STANDARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $415.31 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG20HK99
  • Mfr. Model # 3354101.02
  • UNSPSC # 30181511
  • CATALOGUE PAGE # 1721
  • Shipping Weight 59.7 lbs

Technical Specs

  • Item Bedpan Holding Toilet Bowl
  • Toilet Mounting Style Wall
  • Brand and Series American Standard Afwall(R) Millennium(TM) FloWise(R)
  • Flush Valve Type Included None
  • Rough-In Wall Hung
  • Spud Connection Size 1 1/2 in
  • Toilet Bowl Material Vitreous China
  • ADA Compliance ADA Compliant
  • Weight Capacity 1,000 lb
  • Colour White
  • Stain Resistant Yes
  • Includes Seat No
  • Includes Bowl Yes
  • Includes Toilet Tank No
  • Toilet Product Type Bedpan Holding Toilet Bowl
  • Toilet Bowl Shape Elongated
  • Flushing Method Flush Valve
  • Gallons per Flush 1.1 gpf, 1.28 gpf, 1.6 gpf
  • Spud Location Back
  • Antimicrobial Yes
  • Colour Family Whites
  • Manufacturers Warranty Length 1 yr
  • Rim Height 15 in
  • Water Surface Area 10 in x 12 in
  • Includes 1 1/2 in Inlet Spud, Bolt Caps
  • Standards ANSI A117.1, ASME A112.19.2/CSA B45.1
  • Includes Flush Valve Cover No
  • Includes Urinal No

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Toilet Uses 1.28 gpf or Less
    Green Certification or Other Recognition: WaterSense Certified and California Energy Commission (CEC) Certified

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list