!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BEARINGS,SHIELDED,8MM BORE DIA.,SS

BEARINGS,SHIELDED,8MM BORE DIA.,SS

BL

BEARINGS,SHIELDED,8MM BORE DIA.,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEARINGS,SHIELDED,8MM BORE DIA.,SS

BEARINGS,SHIELDED,8MM BORE DIA.,SS

BL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49DD91
  • Mfr. Model # SS608 ZZ FM222
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • ItemMiniature Ball Bearing
  • Bore Diameter8 mm
  • For EnvironmentCaustic, Chemical, Food and Beverage, Pharmaceutical, Poultry
  • Outside Diameter22 mm
  • System of MeasurementMetric
  • ABEC Rating1
  • Cage TypeShielded
  • Flange DiameterNot Applicable
  • Flange TypeNon-Flanged
  • Lubricant MaterialHigh Quality Food Grade Grease
  • Maximum Temperature302 Degrees F
  • Number of RowsOne
  • Retaining Ring DiameterNot Applicable
  • Retaining Ring ThicknessNot Applicable
  • Static Radial Load Capacity310 lbf
  • Bearing Industry Number 608
  • Closure Double Shielded
  • Outer Ring Width 7 mm
  • Ring Material Stainless Steel
  • Cage Material Stainless Steel
  • Cage Material Grade 304
  • Dynamic Radial Load Capacity 740 lbf
  • Flange Thickness Not Applicable
  • Includes Retaining Ring No
  • Maximum Speed 34,000 RPM
  • Minimum Temperature -40 Degrees F
  • Resistance Properties Corrosion Resistant
  • Retaining Ring Groove No
  • Shield Material Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list