!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BEARINGS,SEALED,6MM BORE DIA.,510 LB.

BEARINGS,SEALED,6MM BORE DIA.,510 LB.

BL

BEARINGS,SEALED,6MM BORE DIA.,510 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEARINGS,SEALED,6MM BORE DIA.,510 LB.

BEARINGS,SEALED,6MM BORE DIA.,510 LB.

BL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49DD42
  • Mfr. Model # 606 2RS PRX
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Technical Specs

  • ItemMiniature Ball Bearing
  • Bore Diameter6 mm
  • For EnvironmentOily/Greasy
  • Outside Diameter17 mm
  • Seal TypeContact
  • ABEC Rating1
  • Ball Material GradeAISI 52100
  • Cage TypeSealed
  • Flange TypeNon-Flanged
  • Lubricant MaterialPolyrex EM
  • Maximum Temperature302 Degrees F
  • Minimum Temperature-40 Degrees F
  • Retaining Ring GrooveNo
  • Seal MaterialRubber
  • Static Radial Load Capacity190 lbf
  • Bearing Industry Number 606
  • Closure Double Sealed
  • Outer Ring Width 6 mm
  • Ring Material Alloy Steel
  • System of Measurement Metric
  • Ball Material Alloy Steel
  • Bore Diameter Tolerance +0/-0.008 mm
  • Dynamic Radial Load Capacity 7,300 lbf
  • Includes Retaining Ring No
  • Maximum Speed 45,000 RPM
  • Miniature Bearing Yes
  • Outside Diameter Tolerance +0/-0.008 mm
  • Ring Material Grade AISI 52100
  • Standards AFBMA, ISO Certified 9001
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list