!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BEARINGS,8MM BORE DIA.,740 LB.

BEARINGS,8MM BORE DIA.,740 LB.

BL

BEARINGS,8MM BORE DIA.,740 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEARINGS,8MM BORE DIA.,740 LB.

BEARINGS,8MM BORE DIA.,740 LB.

BL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49DD47
  • Mfr. Model # 608 ZZ PRX
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • ItemMiniature Ball Bearing
  • Bore Diameter8 mm
  • For EnvironmentOily/Greasy
  • Outside Diameter22 mm
  • System of MeasurementMetric
  • Ball MaterialAlloy Steel
  • Bore Diameter Tolerance+0/-0.008 mm
  • Dynamic Radial Load Capacity740 lbf
  • Lubricant MaterialPolyrex EM
  • Maximum Temperature302 Degrees F
  • Minimum Temperature-40 Degrees F
  • Retaining Ring GrooveNo
  • Shield MaterialStainless Steel
  • Static Radial Load Capacity310 lbf
  • Bearing Industry Number 608
  • Closure Double Shielded
  • Outer Ring Width 7 mm
  • Ring Material Alloy Steel
  • ABEC Rating 1
  • Ball Material Grade AISI 52100
  • Cage Type Shielded
  • Includes Retaining Ring No
  • Maximum Speed 40,000 RPM
  • Miniature Bearing Yes
  • Outside Diameter Tolerance +0/-0.009 mm
  • Ring Material Grade AISI 52100
  • Standards AFBMA, ISO Certified 9001
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list