!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BEARING MOUNT THREADLOCKER, FOR RELAXED FITS, 50 ML, -65 ° TO 300 ° F

BEARING MOUNT THREADLOCKER, FOR RELAXED FITS, 50 ML, -65 ° TO 300 ° F

PERMATEX

BEARING MOUNT THREADLOCKER, FOR RELAXED FITS, 50 ML, -65 °  TO 300 °  F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEARING MOUNT THREADLOCKER, FOR RELAXED FITS, 50 ML, -65 ° TO 300 ° F

BEARING MOUNT THREADLOCKER, FOR RELAXED FITS, 50 ML, -65 ° TO 300 ° F

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.14 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML68050
  • Mfr. Model # 68050
  • UNSPSC # 31201701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

Retaining compounds fill the space between unthreaded metal parts to hold them in place and dampen vibration. They are anaerobic, which means they remain fluid until they fill the empty space between metal surfaces and then cure in the absence of air, allowing them to seep into small crevices before bonding.

Technical Specs

  • ItemRetaining Compound
  • Retaining Compounds PropertiesFor Loose Fitting Parts, High Temperature Resistant
  • Container TypeBottle
  • Minimum Operating Temperature-65 Degrees F
  • Full Cure Time1 day
  • Chemical BaseMethacrylate Ester
  • Maximum Viscosity1,250 cP
  • Specific Gravity1.1
  • VOC Content11.1 g/L
  • For Material Type Metal, Plastic
  • Container Size 1.7 fl oz
  • Maximum Operating Temperature 300 Degrees F
  • Colour Green
  • Standards DSL/NDSL, ENCS, HMIS, IECSC, NFPA, TSCA, US Federal Regulations CERCLA, SARA 311/312, SARA 313, CWA (Clean Water Act) 40 CFR 122.21 and 40 CFR 122.42)
  • Flash Point 200 Degrees F
  • Product Form Liquid
  • Storage Requirements 8 Degrees to 28 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list