!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BEARING HEATER 220 VOLTS 30A 60 HZ

BEARING HEATER 220 VOLTS 30A 60 HZ

BESSEY

BEARING HEATER 220 VOLTS 30A 60 HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEARING HEATER 220 VOLTS 30A 60 HZ

BEARING HEATER 220 VOLTS 30A 60 HZ

BESSEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,092.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JMSBC220V
  • Mfr. Model # BC220V
  • UNSPSC # 31171527
  • CATALOGUE PAGE # 43
  • Shipping Weight 200.0 lbs

Technical Specs

  • Item Induction Bearing Heater
  • Portability Non-Portable
  • Cross Bar Square Size 1 1/4 in, 3 in
  • Operating Voltage 240V
  • Power Consumption 7,200 W
  • Overall Height 16 in
  • Cross Bar Length 14 3/4 in
  • Display Type None
  • For Maximum Width 7 1/2 in
  • Frequency 60 Hz
  • Includes 1 1/4 in Crossbar, 3 in Crossbar
  • Heater Type Cross Bar
  • For Minimum Bore Diameter 1 7/8 in
  • Maximum Output Temperature 250 Degrees F
  • Current 30 A
  • Overall Depth 17 in
  • Overall Width 8 in
  • For Maximum Outside Diameter 22 in
  • Features Extend Bearing Life with Even Heating, With On and Off
  • For Use With Bearings, Couplings and Sleeves, Gears, Sprockets
  • Heating Method Magnetic Induction
  • Maximum Bearing Weight 176 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list