!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BEARING HEATER,CONE,120V,725W

BEARING HEATER,CONE,120V,725W

BESSEY

BEARING HEATER,CONE,120V,725W close
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
BEARING HEATER,CONE,120V,725W

BEARING HEATER,CONE,120V,725W

BESSEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,238.04 / EACH
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
  • Item # BESGCS-NCB
  • Mfr. Model # GCS-NCB
  • UNSPSC # 31171527
  • CATALOGUE PAGE # 44
  • Shipping Weight 7.8 lbs

Technical Specs

  • Item Cone Bearing Heater
  • Portability Non-Portable
  • For Minimum Bore Diameter 3/8 in
  • Operating Voltage 120V
  • Power Consumption 1,800 W
  • Overall Height 9 1/2 in
  • Display Type None
  • For Use With Bearings, Couplings and Sleeves, Gears, Sprockets
  • Heater Material Steel
  • Includes Heat Protective Gloves Rated to 300 Degrees F, Heat Sensitive Marking Crayon
  • Standards cCSAus, CE
  • Heater Type Cone
  • For Maximum Bore Diameter 8 1/4 in
  • Maximum Output Temperature 250 Degrees F
  • Current 15 A
  • Overall Depth 8 11/16 in
  • Overall Width 8 11/16 in
  • Features Far Safer than Heating Bearings with Oil Baths or Hotplate, Great Alternative to Larger Units at a Much Lower Cost Point
  • Frequency 60 Hz
  • Heating Method Electric Element
  • Maximum Bearing Weight 6 lb