!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOGISTIC BEAM, E-/A-SERIES, 92.1 TO 103 IN ADJUSTMENT, 2000 LB LOAD, 92 TO 103 X 3 TO 14 IN, STEEL

LOGISTIC BEAM, E-/A-SERIES, 92.1 TO 103 IN ADJUSTMENT, 2000 LB LOAD, 92 TO 103 X 3 TO 14 IN, STEEL

KINEDYNE

LOGISTIC BEAM, E-/A-SERIES, 92.1 TO 103 IN ADJUSTMENT, 2000 LB LOAD, 92 TO 103 X 3 TO 14 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOGISTIC BEAM, E-/A-SERIES, 92.1 TO 103 IN ADJUSTMENT, 2000 LB LOAD, 92 TO 103 X 3 TO 14 IN, STEEL

LOGISTIC BEAM, E-/A-SERIES, 92.1 TO 103 IN ADJUSTMENT, 2000 LB LOAD, 92 TO 103 X 3 TO 14 IN, STEEL

KINEDYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.70 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDN1866
  • Mfr. Model # 1866
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.37 lbs

Product Details

For use with E- or A-series tracks (manufacturer number 43,001, 43,002, and 2019), this logistic beam is made from high-strength galvanized steel, has zinc-plated, tapered steel head assembly, E- or A-fitting end pads, and an adjustment range of 92.1 to 103 inches. The beam is 92 to 103 inches in length x 3 to 14 width, with a 2000-pound working load limit and a vertical rating of 1350 pounds horizontal.

Technical Specs

  • ItemBeam
  • Adjustment Length - Minimum92 in
  • Body MaterialSteel
  • Shoring Working Load Limit1,350 lb
  • Product Type Decking/Shoring
  • Adjustment Length - Maximum 103 in
  • Installation Orientation Horizontal
  • Decking Working Load Limit 2,000 lb
  • Country of Origin New Caledonia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list