!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BEACON LIGHT,AMBER,FLASHING

BEACON LIGHT,AMBER,FLASHING

ECCO

BEACON LIGHT,AMBER,FLASHING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEACON LIGHT,AMBER,FLASHING

BEACON LIGHT,AMBER,FLASHING

ECCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $366.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49KD47
  • Mfr. Model # 7160A-VM
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Item Beacon Light
  • Lens Colour - Vehicle Lighting Amber
  • Number of Flash Patterns - Vehicle Lighting 15
  • Wiring Connection - Vehicle Lighting Pigtail
  • Lighting Technology - Vehicle Lighting LED
  • Length - Vehicle Lighting 8 1/2 in
  • Height - Vehicle Lighting 5 in
  • Features Hi/Lo Intensity and Sync Capable
  • Base Material Aluminum
  • Lens Material Polycarbonate
  • Light Output Not Rated
  • Current Drawn 2 A
  • Item - Vehicle Lighting Grouping Beacon Light
  • Light Type - Vehicle Lighting Flashing
  • Mounting - Vehicle Lighting Magnetic
  • Standards SAE CLASS 1, California Title 13, CE, R10, IP66
  • Power Source - Vehicle Lighting 12 to 24V DC
  • Width - Vehicle Lighting 8 1/2 in
  • Diameter - Vehicle Lighting 6 1/2 in
  • Flashes per Minute Variable
  • Housing Material Aluminum
  • Lens Design Round, Fresnel, Screw On
  • Voltage 12 to 24V DC
  • Includes Magnet Mount, Cig Plug

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list