!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BC Level 3 FA kit, Bulk Pack, Soft Pack

BC Level 3 FA kit, Bulk Pack, Soft Pack

DENTEC

BC Level 3 FA kit, Bulk Pack, Soft Pack close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
BC Level 3 FA kit, Bulk Pack, Soft Pack

BC Level 3 FA kit, Bulk Pack, Soft Pack

DENTEC

Clearance Price :
$113.97 / EACH

Your Price : $151.96 / EACH

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DEN81-0005-2
  • Mfr. Model # 81-0005-2
  • UNSPSC # 42172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • ItemFirst Aid Kit
  • First Aid Kit Primary ApplicationGeneral Purpose
  • People Served per Kit1
  • First Aid Kit Mounting TypePortable
  • Width7"
  • WaterproofNo
  • Number of Components10
  • Includes(24) Alcohol Prep Pads, (50) Plastic Adhesive Strips, (20) Sterile Gauze Pads, (4) Sterile Compress Bandage, (4) Sterile Abdominal/Combine Pads, (4) Triangular Bandages, (2) Adhesive Tapes, (2) Conform Bandages, Surgical Scissors, Splinter Forceps Fine, Combat Application Tourniquet(R), CPRO C.P.R. Mask c/w 02 Inlet/Valve, Bag Valve Mask Resuscitator, (6) Powder Free Nitrile Gloves, Rescue Sheet, Ziplock Bag, Accident Record Book, Patient Assessment Chart, Pen Light, (2) Tie Strap/Fracture Strap, (4) White Crepe Bandages
  • First Aid Kit Type Kit
  • Unitized No
  • Case Material Nylon
  • Height 5.00"
  • Depth 12.00"
  • First Aid Kit Application General Purpose
  • Colour Red
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list