!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BC Level 1 FA kit, Bulk Pack, Metal 36U

BC Level 1 FA kit, Bulk Pack, Metal 36U

DENTEC

BC Level 1 FA kit, Bulk Pack, Metal 36U close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BC Level 1 FA kit, Bulk Pack, Metal 36U

BC Level 1 FA kit, Bulk Pack, Metal 36U

DENTEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $126.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DEN81-0003-1
  • Mfr. Model # 81-0003-1
  • UNSPSC # 42172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.45 lbs

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Primary Application General Purpose
  • People Served per Kit 15
  • First Aid Kit Mounting Type Portable, Wall Mount
  • Width 9-1/2"
  • Waterproof No
  • Number of Components 36
  • Includes (24) Alcohol Prep Pads, (50) Plastic Adhesive Strips, (10) Sterile Gauze Pads, (4) Sterile Compress Bandage, (2) Triangular Bandages, Adhesive Tapes, (2) Conform Bandage, Surgical Scissors, Splinter Forceps Fine, Combat Application Tourniquet(R), CPRO C.P.R. Mask c/w 02 Inlet/Valve, Bag Valve Mask Resuscitator, (6) Powder Free Nitrile Gloves, Rescue Sheet, Ziplock Bag, Accident Record Book, Fracture Straps, (2) White Crepe Bandages
  • First Aid Kit Type Kit
  • Unitized No
  • Case Material Metal
  • Height 2.50"
  • Depth 13.50"
  • First Aid Kit Application General Purpose
  • Colour White

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list