!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BBP31/BBP33 TOUGHWASH LABELS

BBP31/BBP33 TOUGHWASH LABELS

BRADY

BBP31/BBP33 TOUGHWASH LABELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BBP31/BBP33 TOUGHWASH LABELS

BBP31/BBP33 TOUGHWASH LABELS

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,032.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDY133124
  • Mfr. Model # B30-25-854-ANSIDA
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • ItemLabel
  • Compatible Grainger Part Number6XGZ4
  • Label ColourWhite
  • Label Height4"
  • Label Width6 1/4"
  • Printer Series CompatibilityBBP30, BBP31, BBP33, BBP35, BBP37, S3100
  • Material PropertiesMetal Detectable
  • Recommended RibbonB30-R6000
  • Preprinted ImagesDANGER Header
  • Product TypeLabels
  • Adhesive MaterialAcrylic
  • Inkjet PrintableNo
  • Label ShapeRectangle
  • Labels per Row1
  • Minimum Service Temperature-40 Degrees F
  • Secondary Label IncludedNo
  • StandardsRoHS Compliant
  • For Print Method Thermal Transfer
  • Compatible Mfr Part Number B30-R6000
  • Label Finish Matte
  • Label Material Polyester
  • Labels per Roll 100
  • Adhesive Properties Permanent Adhesive
  • Material Series B-854
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Washdown-Resistant
  • Preprinted Text DANGER
  • Adhesive Permanent
  • Application Pre-printed Sign Headers
  • Label Media Format Precut Roll
  • Label Thickness 0.009"
  • Maximum Service Temperature 230 Degrees F
  • Roll Width 4"
  • Service Temperature Range -40 Degrees to 230 Degrees F
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list