!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BAYONET CAP, PLASTIC, 10/CASE, FOR USE W/ SUPPLIED-AIR SYSTEMS

BAYONET CAP, PLASTIC, 10/CASE, FOR USE W/ SUPPLIED-AIR SYSTEMS

3M

BAYONET CAP, PLASTIC, 10/CASE, FOR USE W/ SUPPLIED-AIR SYSTEMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAYONET CAP, PLASTIC, 10/CASE, FOR USE W/ SUPPLIED-AIR SYSTEMS

BAYONET CAP, PLASTIC, 10/CASE, FOR USE W/ SUPPLIED-AIR SYSTEMS

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $199.39 / CASE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM6880
  • Mfr. Model # 6880
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This Dual Airline bayonet cap are made of plastic and come in black. It is suitable for use with a supplied-air systems. There are 10 caps in a case.

Technical Specs

  • Item Bayonet Cap
  • Material Plastic
  • Accessory Type Facepiece
  • Compatible with Brand and Series 3M Supplied Air System
  • Headgear Type Full Facepiece Reusable
  • Series Dual Airline
  • Colour Black
  • Compatible with Brand 3M
  • Features Approved 3M system component, Provides an effective closure to route airflow through separate path, Designed to close bayonet attachments on 3M Full Facepiece, Designed to close bayonet attachments on 3M Combination Dual Airline Breathing Tubes
  • Respirator Connection Type Bayonet

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list