!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BATTERY STORAGE SYSTEM, YELLOW, 26 X 26 X 7 IN, HDPE

BATTERY STORAGE SYSTEM, YELLOW, 26 X 26 X 7 IN, HDPE

CAN-ROSS

BATTERY STORAGE SYSTEM, YELLOW, 26 X 26 X 7 IN, HDPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY STORAGE SYSTEM, YELLOW, 26 X 26 X 7 IN, HDPE

BATTERY STORAGE SYSTEM, YELLOW, 26 X 26 X 7 IN, HDPE

CAN-ROSS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $779.98 / PACKAGE

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BIGSBBSS338NP
  • Mfr. Model # SBBSS338NP
  • UNSPSC # 11162200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

This Spill Busters battery storage system is blow molded using high-performance, high-density polyethylene plastic and measures 26 x 26 x 7 inches. It provides a containment and absorbing/neutralizing solution for the storage of both new and used wet batteries. This yellow storage system includes one box of Haz-Mat pillows (SBNP-8).

Technical Specs

  • Item Battery Storage System
  • Fluorinated No
  • Includes (2) Battery Storage System
  • Length 26 in
  • Material High Density Polyethylene, Polypropylene, Powder
  • Width 26 in
  • Colour Yellow
  • Height 7 in
  • Indoor/Outdoor Use Indoor, Outdoor
  • Manufacturer Warranty 1 yr
  • Product Type Battery Storage System

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list