!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POWERSPORT BATTERY,168 W/CRANK 210A/COLD CRANK 190A,5 5/16X3 9/16X6 9/16 IN,LEAD ALLOY

POWERSPORT BATTERY,168 W/CRANK 210A/COLD CRANK 190A,5 5/16X3 9/16X6 9/16 IN,LEAD ALLOY

CANADA PROOF

POWERSPORT BATTERY,168 W/CRANK 210A/COLD CRANK 190A,5 5/16X3 9/16X6 9/16 IN,LEAD ALLOY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWERSPORT BATTERY,168 W/CRANK 210A/COLD CRANK 190A,5 5/16X3 9/16X6 9/16 IN,LEAD ALLOY

POWERSPORT BATTERY,168 W/CRANK 210A/COLD CRANK 190A,5 5/16X3 9/16X6 9/16 IN,LEAD ALLOY

CANADA PROOF

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.05 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WLL14L-A2
  • Mfr. Model # 14L-A2
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 446
  • Shipping Weight 30.0 lbs

Product Details

This high-performance 12 volt, 168 watt powersport battery is ideal for motorcycles, ATVs, snowmobiles, lawnmowers, and jet skis. 210 cranking amps and 190 cold cranking amps make a powerful and efficient battery. This battery is 5 5/16 x 3 9/16 x 6 9/16 inches and features heat-sealed covers, sealed posts, and acid included in the carton. Lead alloys reduce shelf discharge, even after months of storage.

Technical Specs

  • Item Powersport Battery
  • BCI Group Size 12N14-3A
  • Cranking Amps 210
  • Length 5-5/16"
  • Height 6-9/16"
  • Voltage 12 V
  • Cold Cranking Amps 190
  • Amp Hours 14
  • Width 3-9/16"
  • Application Motorcycle, ATVs, Snowmobiles, Lawnmowers and Jet Skis

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list