!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINER/TRIMMER, BATTERY, LITHIUM-ION, 18 V, ANTI-VIBRATION, 56 1/2 IN SHAFT/10 1/4 IN CUT

LINER/TRIMMER, BATTERY, LITHIUM-ION, 18 V, ANTI-VIBRATION, 56 1/2 IN SHAFT/10 1/4 IN CUT

MAKITA

LINER/TRIMMER, BATTERY, LITHIUM-ION, 18 V, ANTI-VIBRATION, 56 1/2 IN SHAFT/10 1/4 IN CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINER/TRIMMER, BATTERY, LITHIUM-ION, 18 V, ANTI-VIBRATION, 56 1/2 IN SHAFT/10 1/4 IN CUT

LINER/TRIMMER, BATTERY, LITHIUM-ION, 18 V, ANTI-VIBRATION, 56 1/2 IN SHAFT/10 1/4 IN CUT

MAKITA

https://catalogue.grainger.ca/?hybris=true
  • Item # MKTDUR181Z
  • Mfr. Model # DUR181Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Product Details

This 18-volt, lithium-ion battery-powered liner and trimmer has a straight, 56 1/2-inch shaft and an anti-vibration handle. It has a dual-exit, bump and feed spool set and a 10 1/4-inch cutting width. This trimmer comes with a band assembly, safety goggles, safety cover, and a nylon cord. The charge time is 30 minutes to one hour.

Technical Specs

  • Item Battery Liner Trimmer
  • Shaft Length 56-1/2"
  • Line Advance Bump, Dual Exit
  • Anti Vibration Handle Yes
  • Battery Voltage 18 V
  • Includes Band Assembly (125516-5), Safety Goggle (195246-2), Safety Cover (453353-0), Bump and Feed Spool Set (195858-1), Nylon Cord (195864-6)
  • Cutting Width 10-1/4"
  • Shaft Type Straight
  • Quick Snap Spool Replacement Bump & Feed Spool Set (195858-1)
  • Battery Type Li-Ion
  • Charge Time 30 min. - 1 hr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list